Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EL-B-832-20-R https://www.bdiexpress.com/medias/INDGRVSPDRED-EL-B-R-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0MjZ8aW1hZ2UvanBlZ3xhRFJsTDJobU55ODVPREV5TkRFMk5ETXdNVEV3TDBsT1JFZFNWbE5RUkZKRlJGOUZURjlDWDFKZk16QXdlRE13TUM1cWNHY3xjNjRiMDY5M2JhOTgzZWQxMDdhZThlOGFlOWU0YTNlNzE3MzA3YjRlZjcwZTI4ZWI3YTA3YmJmNGY4MGE4ZjE1
20482586 Right Angle Shafts 

GROVE GEAR GROVE GEAR

EL-B-832-20-R

Description

EL-B-832-20-R ; RIGHT HAND GEAR REDUCER

Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; EL-B Series; 7/8" Input Shaft Diameter

Part #

EL-B-832-20-R

BDI #
20482586

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.315
Product Group - BDI
M02282
Tradename
ELECTRA GEAR
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5.18HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
EL-B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2170Lbs
Base Included
No
Input Rating value plus um
5.18HP
Housing Material And Finish
Aluminum
Output Torque
3267In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Paint Free Finish | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
47
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; EL-B Series; 7/8" Input Shaft Diameter
Overall Width
9.87 Inch | 250.698 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
10.5 Inch | 266.7 Millimeter
Input Shaft Length
2.31 Inch | 58.674 Millimeter
Overall Length
11.75 Inch | 298.45 Millimeter
Base to Center of Output Shaft
4 Inch | 101.6 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.6 Inch | 91.44 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Input Shaft
7.25 Inch | 184.15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh