https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-039-AWP-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU4Nzd8aW1hZ2UvanBlZ3xhREptTDJnNE1TOHhNREV4TURNM09UZzFNVGd3Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d016bGZRVmRRWDFoZk16QXdlRE13TUM1cWNHY3wwY2FjMGEyNGQzNmQzMjg2MDNiMjVhM2VkZDkwNzhhYTk5OWM1NDZiNjI4NjYyZjU3NzIzOGU2NzAwZmQ3ZGZj
24187576
Right Angle Shafts
CONE DRIVE
CONE DRIVE
F039050.AWPX03
CONE DRIVE CONE DRIVE
Description
F039050.AWPX03 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F039050.AWPX03-
BDI #
24187576
Details
2501.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F039050-AWPX03/p/24187576
Your Price
$ 2,501.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.544
EAN
0766234506021
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
450Lbs
Base Included
No
Input Rating value plus um
0.47HP
Housing Material And Finish
Stainless Steel
Output Torque
619In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 73 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Overall Length
10.29 Inch | 261.366 Millimeter
Overall Width
8.92 Inch | 226.568 Millimeter
Center Distance
1.54 Inch | 39.116 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
3.45 Inch | 87.63 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Output Shaft
1.91 Inch | 48.514 Millimeter
Nominal Center Distance
1.54 Inch | 39.116 Millimeter
Overall Height
7.91 Inch | 200.914 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh