Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F0440400DHQX02 https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-044-DHQ-X-02-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyMjV8aW1hZ2UvanBlZ3xhRGs0TDJnd1l5OHhNREV4TURReE5USXdPRFEzT0M5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05EUmZSRWhSWDFoZk1ESmZNekF3ZURNd01DNXFjR2N8ODIzOWEyZjk1NzZlZDlkYTI5NmVkOWYxNjgwM2YwMjUzOTZlYWJjMzI2NTczOTk3YTgzNjMzMWY0YmJlYjFlZA
24196258 Right Angle Shafts 

CONE DRIVE CONE DRIVE

F0440400DHQX02

Description

F0440400DHQX02 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION

Speed Reducer; Right Angle; 400:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter

Part #

F0440400DHQX02

BDI #
24196258

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN CONEDRIVE.COM
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
41.521
EAN
0766234549820
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
400:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
4.4
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
4.375
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Right
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
0.13HP
Housing Material And Finish
Stainless Steel
Output Torque
1120In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 60 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 400:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
7.89 Inch | 200.406 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Height
8.27 Inch | 210.058 Millimeter
Overall Length
13.67 Inch | 347.218 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh