https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-044-AFQ-T-01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDF8aW1hZ2UvanBlZ3xhR1E0TDJoa015OHhNREV4TURRd01ESXpNelV3TWk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05EUmZRVVpSWDFSZk1ERmZNekF3ZURNd01DNXFjR2N8ZjNjZWYzNzg1ZDg5YzdmNzVmNWUwZDkxYTMwZjkwZGQzZTIwODBiMzIxZGFjZTVhNzBlMDVmZjZiMGFlNjA4ZQ
24188585
Right Angle Shafts
CONE DRIVE
CONE DRIVE
F044050.AFQT01
CONE DRIVE CONE DRIVE
Description
F044050.AFQT01 WORM GEAR REDUCER ; SS SINGLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Part #
F044050.AFQT01-
BDI #
24188585
Details
2908.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F044050-AFQT01/p/24188585
Your Price
$ 2,908.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.034
EAN
0766234509909
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Left
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
750Lbs
Base Included
No
Input Rating value plus um
0.64HP
Housing Material And Finish
Stainless Steel
Output Torque
840In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit Output Flange on Left | Other Mount Flange Mounted | 73 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
28
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; F Series; 0.63" Input Shaft Diameter
Overall Width
7.89 Inch | 200.406 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Length
9.95 Inch | 252.73 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh