https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-AW-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTF8aW1hZ2UvanBlZ3xhR1k0TDJnM05TOHhNREV4TURRek1qUTBORFEwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZRVmRmVmw4ek1EQjRNekF3TG1wd1p3fGZkZmM2MTcxMjAwZTZhNmVhOGExOTUyMjYwY2JjNmYyM2Y5MTE0NjE1NTQ4YzhkYzI5ODgxMGI0YjI3YThiNGY
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-050-AW-V-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0OTF8aW1hZ2UvanBlZ3xhR1k0TDJnM05TOHhNREV4TURRek1qUTBORFEwTmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05UQmZRVmRmVmw4ek1EQjRNekF3TG1wd1p3fGZkZmM2MTcxMjAwZTZhNmVhOGExOTUyMjYwY2JjNmYyM2Y5MTE0NjE1NTQ4YzhkYzI5ODgxMGI0YjI3YThiNGY
24192594
Right Angle Shafts
CONE DRIVE
CONE DRIVE
F050025.AWGV03
CONE DRIVE CONE DRIVE
Description
F050025.AWGV03 WORM GEAR REDUCER ; NON-RETURNABLE SS SINGLE REDUCTION
Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Part #
F050025.AWGV03
BDI #
24192594
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F050025-AWGV03/p/24192594
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
18.073
EAN
0766234530132
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
950Lbs
Base Included
No
Input Rating value plus um
1.48HP
Housing Material And Finish
Stainless Steel
Output Torque
1240In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Unit to Allow Fitting of Motor | Standard Unit | 84 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 0.88" Input Shaft Diameter
Overall Height
7.5 Inch | 190.5 Millimeter
Input Shaft Diameter
0.88 Inch | 22.352 Millimeter
Nominal Center Distance
1.97 Inch | 50.038 Millimeter
Center Distance
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Length
10.13 Inch | 257.302 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Base to Center of Input Shaft
4.25 Inch | 107.95 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

