https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-060-DW-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDJ8aW1hZ2UvanBlZ3xhR1V6TDJnM05pOHhNREV4TURRNE1qQXlNalF6TUM5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZSRmRmV0Y4ek1EQjRNekF3TG1wd1p3fGU5MGE0OGM0YThmMTI3NDg4YmFkMjhlMGM3Y2RjMjA2YjNhYmE3ZDI0NTA5Mjg4M2MyM2VhOTA0Y2FmOWRhNWE
24194741
Right Angle Shafts
CONE DRIVE
CONE DRIVE
F0600200DWGX03
CONE DRIVE CONE DRIVE
Description
F0600200DWGX03 WORM GEAR REDUCER ; SS DOUBLE REDUCTION NON-RETURNABLE
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0600200DWGX03-
BDI #
24194741
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0600200DWGX03/p/24194741
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
44.306
EAN
0766234541572
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
200:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
8.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
8.75
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.57HP
Housing Material And Finish
Stainless Steel
Output Torque
3050In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit | 74 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 200:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Overall Width
8.92 Inch | 226.568 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Overall Height
9.33 Inch | 236.982 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Length
14.44 Inch | 366.776 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh