https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-060-DH-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODl8aW1hZ2UvanBlZ3xhRE5qTDJnek1DOHhNREV4TURRM09EUTRNelE0Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZSRWhmV0Y4ek1EQjRNekF3TG1wd1p3fGY3MzJlY2E5ZDM5OWM2MjI1YTMxOWY4MDZhZTYzM2JiMGY4ODUwMTE3NDVhNjg3OGEzNWY2NjQ3OTUwYTdhMTY
https://www.bdiexpress.com/medias/INDCNDSPDRED-RA-F-060-DH-X-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1ODl8aW1hZ2UvanBlZ3xhRE5qTDJnek1DOHhNREV4TURRM09EUTRNelE0Tmk5SlRrUkRUa1JUVUVSU1JVUmZVa0ZmUmw4d05qQmZSRWhmV0Y4ek1EQjRNekF3TG1wd1p3fGY3MzJlY2E5ZDM5OWM2MjI1YTMxOWY4MDZhZTYzM2JiMGY4ODUwMTE3NDVhNjg3OGEzNWY2NjQ3OTUwYTdhMTY
CONE DRIVE
CONE DRIVE
F0600500DHFX03
CONE DRIVE CONE DRIVE
Description
F0600500DHFX03 WORM GEAR REDUCER ; NON-RETURNABLE SS DOUBLE REDUCTION
Speed Reducer; Right Angle; 500:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Part #
F0600500DHFX03
BDI #
24197140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F0600500DHFX03/p/24197140
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
47.355
EAN
0766234554473
Product Group - BDI
M02282
Tradename
ACCUDRIVE
Reducer Type
Right Angle
Nominal Ratio
500:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
3.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.5
Gearing
Worm
Manufacturer's Series
F
Mounting Position
Right
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1250Lbs
Base Included
No
Input Rating value plus um
0.23HP
Housing Material And Finish
Stainless Steel
Output Torque
2360In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Unit to Allow Fitting of Motor with Planetary | Standard Unit Output Flange on Right | Other Mount Flange Mounted | 56 Percentage Efficiency | IP69K Ingress Protection | -22 To 200 Degree F Operating Temperature
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://conedrive.com
Weight / LBS
41
Long Description
Speed Reducer; Right Angle; 500:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; F Series; 1.13" Input Shaft Diameter
Center Distance
2.37 Inch | 60.198 Millimeter
Base to Center of Input Shaft
4.87 Inch | 123.698 Millimeter
Input Shaft Diameter
1.13 Inch | 28.702 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Overall Height
9.33 Inch | 236.982 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
14.44 Inch | 366.776 Millimeter
Overall Width
9.12 Inch | 231.648 Millimeter
Bolt Hole Diameter
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

