![F721-20-B5-J](/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ)
![F721-20-B5-J](/medias/INDB-GSPDRED-700-RA-QL-R-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNjJ8aW1hZ2UvanBlZ3xhRFJtTDJnek9DODVPREV5TkRFek16RTNNVFV3TDBsT1JFSXRSMU5RUkZKRlJGODNNREJmVWtGZlVVeGZVbDlFVFY4eFh6TXdNSGd6TURBdWFuQm58ZTRlNDZmODFhYmVlZGY3YWQ3YThlODAwOTcwNDBmNmYzYmJiYjI3ODZkYTk1NGI4ZDMyYWU0ZGM4OTk2ZjYxMQ)
171478
Right Angle Shafts
BOSTON GEAR
BOSTON GEAR
F721-20-B5-J
BOSTON GEAR BOSTON GEAR
Description
F721-20-B5-J WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE 56C
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Part #
F721-20-B5-J
BDI #
171478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/F721-20-B5-J/p/171478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.932
EAN
0781711519653
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
700Lbs
Base Included
No
Input Rating value plus um
1.4HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
754In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F721-20-B5-J
Manufacturer Internal Number
51965
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 700 Series; 5/8" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Length
2.09 Inch | 53.086 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Overall Height
7.65 Inch | 194.31 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh