GROVE GEAR
GROVE GEAR
GR-HM818-15-H1-56-16
GROVE GEAR GROVE GEAR
Description
GR-HM818-15-H1-56-16 WORM GEAR REDUCER ; NON-RETURNABLE CI SINGLE REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HM Series; 5/8" Input Shaft Diameter
Part #
GR8180516.16
BDI #
436262
Details
1607.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GR-HM818-15-H1-56-16/p/436262
Your Price
$ 1,607.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.26
EAN
0690310008638
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116
Gearing
Worm
Manufacturer's Series
GR-HM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.224HP
Housing Material And Finish
Cast Iron
Output Torque
571In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GR8180516.16
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GR-HM Series; 5/8" Input Shaft Diameter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
9.94 Inch | 252.476 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh