Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GRG-BMQ821-20-L-140 https://www.bdiexpress.com/medias/INDGRVSPDRED-GRBMQ-RA-QL-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzB8aW1hZ2UvanBlZ3xhR0V5TDJoaE9TODVNekUxTVRBeU5Ea3dOalUwTG1wd1p3fDQ1MzUzNTI5MDYyYmM5MTY5NmRlNGNjMWViZDdlZTU4NTU4ZmVhMjk4NDdjZmIwODU2NDA0ZjBkNzA4ZDM2N2I
438713 Right Angle Shafts 

GROVE GEAR GROVE GEAR

GRG-BMQ821-20-L-140

Description

GRG-BMQ821-20-L-140 WORM GEAR REDUCER ; NON-RETURNABLE CAST IRON SGL REDUCTION

Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GRG-BMQ Series; 7/8" Input Shaft Diameter

Part #

GRG-BMQ821-20-L-140

BDI #
438713

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.17
EAN
0690310037164
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87
Gearing
Worm
Manufacturer's Series
GRG-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1175Lbs
Base Included
No
Input Rating value plus um
1.584HP
Housing Material And Finish
Cast Iron
Output Torque
964In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GRG8210149.00
Weight / LBS
29
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; GRG-BMQ Series; 7/8" Input Shaft Diameter
Overall Height
7.59 Inch | 192.786 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Width
7.93 Inch | 201.422 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.29 Inch | 58.166 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh