GROVE GEAR
GROVE GEAR
GRG-WHMQ821-15-H1-140-16
GROVE GEAR GROVE GEAR
Description
GRG-WHMQ821-15-H1-140-16 WORM GEAR REDCR ; NON-RETURNABLE CAST IRON SGL REDUCTION
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GRG-WHMQ Series; 7/8" Input Shaft Diameter
Part #
GRG-WHMQ821-15-H1-140-16
BDI #
438990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/GRG-WHMQ821-15-H1-140-16/p/438990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.62
EAN
0690310040133
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.7
Gearing
Worm
Manufacturer's Series
GRG-WHMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.887HP
Housing Material And Finish
White Epoxy Painted Cast Iron
Output Torque
897In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
GRG8213516.16
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; GRG-WHMQ Series; 7/8" Input Shaft Diameter
Center Distance
2.06 Inch | 52.324 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh