https://www.bdiexpress.com/medias/INDWWESPDRED-HDRF-H-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NHxpbWFnZS9qcGVnfGFESTRMMmhoTVM4eE1EYzJPRGc1TWpFNU9EazBNaTlKVGtSWFYwVlRVRVJTUlVSZlNFUlNSbDlJWHpVMlExOHpNREI0TXpBd0xtcHdad3w5OTNkMjc0OGFjODM4ODdiN2M5ZTM3NDJlY2UzMTc0MDc0YTY0MjYzYzA5NjE2ZGE3NTg1OWY3Nzg2NWY5M2I3
https://www.bdiexpress.com/medias/INDWWESPDRED-HDRF-H-56C-300x300.jpg?context=bWFzdGVyfHJvb3R8ODg3NHxpbWFnZS9qcGVnfGFESTRMMmhoTVM4eE1EYzJPRGc1TWpFNU9EazBNaTlKVGtSWFYwVlRVRVJTUlVSZlNFUlNSbDlJWHpVMlExOHpNREI0TXpBd0xtcHdad3w5OTNkMjc0OGFjODM4ODdiN2M5ZTM3NDJlY2UzMTc0MDc0YTY0MjYzYzA5NjE2ZGE3NTg1OWY3Nzg2NWY5M2I3
WORLDWIDE ELECTRIC
WORLDWIDE ELECTRIC
HDRF237-20/1-H-56C
WORLDWIDE ELECTRIC WORLDWIDE ELECTRIC
Description
HDRF237-20/1-H-56C WORM GEAR REDUCER ; 20/1 CI FLNG INPUT/HOLLOW BORE OUTPUT
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Part #
HDRF237-20/1-H-56C
BDI #
21559960
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HDRF237-20-1-H-56C/p/21559960
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.69
EAN
0842530107190
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.82HP
Nominal Max Output RPM
88
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
HDR
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
900Lbs
Base Included
No
Input Rating value plus um
2.06HP
Housing Material And Finish
Cast Iron
Output Torque
1195In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Taper Roller Bearing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.worldwideelectric.net
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HDR Series; 5/8" Input Shaft Diameter
Overall Length
8.68 Inch | 220.472 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.875 Inch | 123.825 Millimeter
Nominal Center Distance
2.37 Inch | 60.198 Millimeter
Overall Height
8.125 Inch | 206.375 Millimeter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

