HUB CITY
HUB CITY
HERA35PS 29.10 56C 1.125
HUB CITY HUB CITY
Description
HERA35PS 29.10 56C 1.125 WORM GEAR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 29:1 Ratio; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HERA35 Series; 0.626" Input Shaft Diameter
Part #
0250-56541
BDI #
475449
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA35PS-29-10-56C-1-125/p/475449
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0662798806679
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
29:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
60.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
20.6
Gearing
Worm
Manufacturer's Series
HERA35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1500Lbs
Base Included
No
Input Rating value plus um
1.17HP
Housing Material And Finish
Cast Iron
Output Torque
1100In-Lbs
Fan Cooling
No
Other Features
High-Efficiency | Sleeve Type Hollow Bore
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
80667
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 29:1 Ratio; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; HERA35 Series; 0.626" Input Shaft Diameter
Overall Width
6.63 Inch | 168.402 Millimeter
Output Bore
1.125 Inch | 28.575 Millimeter
Overall Height
7.886 Inch | 200.304 Millimeter
Nominal Center Distance
2.509 Inch | 63.729 Millimeter
Base to Center of Output Shaft
2.062 Inch | 52.375 Millimeter
Center Distance
2.509 Inch | 63.729 Millimeter
Overall Length
11.815 Inch | 300.101 Millimeter
Input Shaft Diameter
0.626 Inch | 15.9 Millimeter
Base to Center of Input Shaft
4.571 Inch | 116.103 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


