Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HERA45AS 52.50 (26) 1.500 https://www.bdiexpress.com/medias/INDHUBSPDRED-H-RA-S-HS-DMTA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTR8aW1hZ2UvanBlZ3xhREV4TDJnM015OHhNRGN4TURrNE9UTTBNRGN3TWk5SlRrUklWVUpUVUVSU1JVUmZTRjlTUVY5VFgwaFRYMFJOVkVGZk1WOHpNREI0TXpBd0xtcHdad3xlNjU2ODMwZGIwMjMxMmE4NjMzOGY4YmRhNDAyY2NjNmU5MzU0ODZkMTI4MDcwNWFhZDhmMDZkMjc5ZjgzZDc0
473483 Right Angle Shafts 

HUB CITY HUB CITY

HERA45AS 52.50 (26) 1.500

Description

HERA45AS 52.50 (26) 1.500 WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 55:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 3/4" Input Shaft Diameter

Part #

HERA45AS 52.50 (26) 1.500

BDI #
473483

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.07
EAN
0662798736891
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
55:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
31.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.53HP
Housing Material And Finish
Cast Iron
Output Torque
2600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 55:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 3/4" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Output Bore
1.5 Inch | 38.1 Millimeter
Overall Width
6.25 Inch | 158.75 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
11.19 Inch | 284.226 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
6.938 Inch | 176.225 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Input Shaft Length
2.81 Inch | 71.374 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh