https://www.bdiexpress.com/medias/INDHUBSPDRED-H-RA-QL-HS-DMTA-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3MTJ8aW1hZ2UvanBlZ3xhR0V3TDJnM1pDOHhNRGN4TURrNE9UQXhNekF5TWk5SlRrUklWVUpUVUVSU1JVUmZTRjlTUVY5UlRGOUlVMTlFVFZSQlh6RmZNekF3ZURNd01DNXFjR2N8NTY2MDhkZjE3MWVhZThjYjQ2ODE5NWIzNzg1ZTA5YTc1MDI4NTY5OGNkZDQ3NTFiY2M5ZjIxOWM3MTI4M2IyOA
473229
Right Angle Shafts
HUB CITY
HUB CITY
HERA45ES 7.80 182TC 1.438
HUB CITY HUB CITY
Description
HERA45ES 7.80 182TC 1.438 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 8:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 1-1/8" Input Shaft Diameter
Part #
HERA45ES 7.80 182TC 1.438
BDI #
473229
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA45ES-7-80-182TC-1-438/p/473229
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
19.051
EAN
0662798734354
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
218.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0
Gearing
Worm
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
8.5HP
Housing Material And Finish
Cast Iron
Output Torque
2149In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | High Efficiency | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 182TC/184TC; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HERA45 Series; 1-1/8" Input Shaft Diameter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Overall Height
10.263 Inch | 260.68 Millimeter
Overall Length
10.128 Inch | 257.251 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Nominal Center Distance
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh