HUB CITY
HUB CITY
HERA45ES 7.80 QLBUSH REQD 1.438
HUB CITY HUB CITY
Description
HERA45ES7.80 QLBUSHREQD 1.438 ; WORM GEAR REDUCER NON-RETURNABLE
Speed Reducer; Right Angle; 8:1 Ratio; C-Face Quill | Bushed Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter
Part #
HERA45ES 7.80 QLBUSH REQD 1.438
BDI #
23687361
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HERA45ES-7-80-QLBUSH-REQD-1-438/p/23687361
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.051
EAN
0662961033673
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C-143TC
Input Type
C-Face Quill | Bushed
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
224.4
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
224
Gearing
Helical-Bevel
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
8.5HP
Housing Material And Finish
Cast iron
Output Torque
2149In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Over Sized Bearings | Bronze Bushing Quill Liner | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-60703
Weight / LBS
42
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; C-Face Quill | Bushed Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.51 Inch | 241.554 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

