GROVE GEAR
GROVE GEAR
HMQ534-52-H-56-24
GROVE GEAR GROVE GEAR
Description
HMQ534-52-H-56-24 WORM GEAR REDUCER ; NON-RETURNABLE 3.35"CD C-FACE QUILL O/P
Speed Reducer; Right Angle; 52:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Part #
HMQ534-52-H-56-24
BDI #
22506986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/HMQ534-52-H-56-24/p/22506986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
10.886
EAN
0690310094693
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
52:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
70
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
73
Gearing
Worm
Manufacturer's Series
HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.82HP
Housing Material And Finish
Aluminum
Output Torque
2229In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Vent Free Design
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
W5340165.00
Weight / LBS
24
Long Description
Speed Reducer; Right Angle; 52:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; HMQ Series; 5/8" Input Shaft Diameter
Output Bore
1.5 Inch | 38.1 Millimeter
Nominal Center Distance
3.35 Inch | 85.09 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.72 Inch | 94.488 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
10.32 Inch | 262.128 Millimeter
Base to Center of Input Shaft
7.07 Inch | 179.578 Millimeter
Center Distance
3.35 Inch | 85.09 Millimeter
Overall Length
9.21 Inch | 233.934 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

