https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096437-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjJ8aW1hZ2UvanBlZ3xhREUwTDJobE15OHhNRFV3TnpVeE9ESTNPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME16ZGZNekF3ZURNd01DNXFjR2N8YTViYzNmOWU2MjY1YTI2MTUwMzBhMDRkMDE5MDFmYmM0Y2Q4ZWM1MjY1ODJhZmMwOWYyNjg2ZjljNjM4YzI2NQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25096437-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MjJ8aW1hZ2UvanBlZ3xhREUwTDJobE15OHhNRFV3TnpVeE9ESTNPVGN4TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV3T1RZME16ZGZNekF3ZURNd01DNXFjR2N8YTViYzNmOWU2MjY1YTI2MTUwMzBhMDRkMDE5MDFmYmM0Y2Q4ZWM1MjY1ODJhZmMwOWYyNjg2ZjljNjM4YzI2NQ
27441105
Right Angle Shafts
STOBER DRIVES
STOBER DRIVES
K302AGD0093MR200/180F
STOBER DRIVES STOBER DRIVES
Description
K302AGD0093MR200/180F HELICAL REDUCER
Helical Bevel Speed Reducer; Right Angle; 9.3:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 2 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 182/184TC Frame; MR200 Motor Adapter; Food Duty
Part #
K302AGD0093MR200/180F
BDI #
27441105
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/K302AGD0093MR200-180F/p/27441105
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical Bevel
Manufacturer URL
https://www.stober.com
Product Detail
Helical Bevel Speed Reducer
Product Specification
Right Angle; 9.3:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 2 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 182/184TC Frame; MR200 Motor Adapter; Food Duty
Long Description
Helical Bevel Speed Reducer; Right Angle; 9.3:1 Ratio; C-Face Quill Input; Hollow Shaft Output; 2 Stage; 1750RPM Input Speed; Torque Arm Bracket Mounting; 182/184TC Frame; MR200 Motor Adapter; Food Duty
