GROVE GEAR
GROVE GEAR
NH-BM815-7.5-R-56
GROVE GEAR GROVE GEAR
Description
NH-BM815-7.5-R-56 WORM GEAR REDUCER ; POR CAST IRON SINGLE REDUCTION NON RET
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; NH-BM Series; 5/8" Input Shaft Diameter
Part #
NH8150086.00
BDI #
440567
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/NH-BM815-7-5-R-56/p/440567
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
9.08
EAN
0690310057742
Product Group - BDI
M02282
Tradename
IRONMAN
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
NH-BM
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
860Lbs
Base Included
No
Input Rating value plus um
1.522HP
Housing Material And Finish
Cast Iron
Output Torque
370In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Tapered Roller Bearing on Output Shaft
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
NH8150086.00
Weight / LBS
20
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; NH-BM Series; 5/8" Input Shaft Diameter
Center Distance
1.54 Inch | 39.116 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Base to Center of Input Shaft
3.42 Inch | 86.868 Millimeter
Overall Length
9.74 Inch | 247.396 Millimeter
Overall Width
7.5 Inch | 190.5 Millimeter
Overall Height
6.67 Inch | 169.418 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Output Shaft
1.88 Inch | 47.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh