BOSTON GEAR
BOSTON GEAR
NTR23-001-0-RM060-11
BOSTON GEAR BOSTON GEAR
Description
NTR23-001-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Right Angle; 1:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; NTR Series
Part #
NTR23-001-0-RM060-11
BDI #
849044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/NTR23-001-0-RM060-11/p/849044
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
1.361
EAN
0781711187500
Product Group - BDI
M02282
Tradename
NEMATRUE 90
Reducer Type
Right Angle
Nominal Ratio
1:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1750
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0
Gearing
Planetary
Manufacturer's Series
NTR
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Other Mount Flange Mounted
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Planetary
Manufacturer URL
https://www.bostongear.com
Weight / LBS
3.08647
Long Description
Speed Reducer; Right Angle; 1:1 Ratio; Hollow Shaft Input Type; Shaft Output Type; Direct Mounted; Planetary; NTR Series
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Length
4.32 Inch | 109.728 Millimeter
Bolt Hole Diameter
0.195 Inch | 4.953 Millimeter
Output Shaft Length
0.86 Inch | 21.844 Millimeter
Output Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
5.531 Inch | 140.487 Millimeter
Overall Width
2.4 Inch | 60.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


