179807
Right Angle Shafts
BOSTON GEAR
BOSTON GEAR
QCWA752-1800E-B5-G
BOSTON GEAR BOSTON GEAR
Description
QCWA752-1800E-B5-G WORM SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 3/4" Input Shaft Diameter
Part #
88410
BDI #
179807
Details
7988.08
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/QCWA752-1800E-B5-G/p/179807
Your Price
$ 7,988.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
114.804
EAN
0781711884102
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1800:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.97
Gearing
Worm
Manufacturer's Series
QC700
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2200Lbs
Base Included
No
Input Rating value plus um
0.47HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
11760In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWA752-1800-B5-G
Manufacturer Internal Number
88410
Weight / LBS
267
Long Description
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Right C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; QC700 Series; 3/4" Input Shaft Diameter
Nominal Center Distance
5.16 Inch | 131.064 Millimeter
Overall Width
16.45 Inch | 417.83 Millimeter
Output Shaft Length
4.16 Inch | 105.664 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
8.44 Inch | 214.376 Millimeter
Overall Height
13.75 Inch | 349.25 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
19.78 Inch | 502.412 Millimeter
Base to Center of Input Shaft
3.28 Inch | 83.312 Millimeter
Center Distance
5.16 Inch | 131.064 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


