Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QCWC738-600E-B5-G https://www.bdiexpress.com/medias/INDB-GSPDRED-QC700-RA-RCPG-LD-DM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjh8aW1hZ2UvanBlZ3xhR1V5TDJnMU55ODVNekUxTURrM01qUTNOemMwTG1wd1p3fGFkZDRhOWQ5NTFkNDc3YjA0NzAzMzAzNTVkNmFiNGZlY2UxNGM4OThiNWVlMDY0NDNmMmFlNWQ1NDgyZmY4NmM
179910 Right Angle Shafts 

BOSTON GEAR BOSTON GEAR

QCWC738-600E-B5-G

Description

QCWC738-600E-B5-G WORM SPEED REDUCER ; NON RETURNABLE

Speed Reducer; Right Angle; 600:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter

Part #

QCWC738-600E-B5-G

BDI #
179910

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
52.208
EAN
0781711891261
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
600:1
Mounting Frame
56C
Input Type
Right C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
0.33HP
Nominal Max Output RPM
2.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
2.9
Gearing
Worm
Manufacturer's Series
QC700
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2000Lbs
Base Included
No
Input Rating value plus um
0.49HP
Housing Material And Finish
Rugged Fine Grained Cast Iron
Output Torque
5900In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
QCWC738600B5G
Manufacturer Internal Number
89126
Weight / LBS
158
Long Description
Speed Reducer; Right Angle; 600:1 Ratio; 56C; Right C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm; QC700 Series; 5/8" Input Shaft Diameter
Overall Height
14.39 Inch | 365.506 Millimeter
Input Shaft Length
1.563 Inch | 39.7 Millimeter
Output Shaft Length
3.5 Inch | 88.9 Millimeter
Nominal Center Distance
3.75 Inch | 95.25 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Overall Length
16.08 Inch | 408.432 Millimeter
Base to Center of Input Shaft
7.63 Inch | 193.802 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Width
13.12 Inch | 333.248 Millimeter
Center Distance
3.75 Inch | 95.25 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
3.88 Inch | 98.552 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh