https://www.bdiexpress.com/medias/INDSUMSPDRED-RNFMS-TY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTN8aW1hZ2UvanBlZ3xhR0kyTDJobVlTODVPREV5TkRFMk16TXhPREEyTDBsT1JGTlZUVk5RUkZKRlJGOVNUa1pOVTE5VVdWOHpNREI0TXpBd0xtcHdad3w4NmNkNTM2YTlhYjY0YWZhZGRjMTg2ZmM4ZmJjNjQxM2I0NjJkYjViYTIwMDVmNzkyZTc3MDQxYjk3ZmNjOWY5
https://www.bdiexpress.com/medias/INDSUMSPDRED-RNFMS-TY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2MTN8aW1hZ2UvanBlZ3xhR0kyTDJobVlTODVPREV5TkRFMk16TXhPREEyTDBsT1JGTlZUVk5RUkZKRlJGOVNUa1pOVTE5VVdWOHpNREI0TXpBd0xtcHdad3w4NmNkNTM2YTlhYjY0YWZhZGRjMTg2ZmM4ZmJjNjQxM2I0NjJkYjViYTIwMDVmNzkyZTc3MDQxYjk3ZmNjOWY5
SUMITOMO
SUMITOMO
RNFMS1H-1520TYA-X1-40
SUMITOMO SUMITOMO
Description
RNFMS1H-1520TYA-X1-40 ; GEAR REDUCER
Gear Unit; Right Angle; 40:1 Ratio; 1520; Motor Input Type; Double Shaft Output Type; Flange Mounted; Worm; R Series
Part #
RNFMS1H-1520TYA-X1-40
BDI #
21459166
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/RNFMS1H-1520TYA-X1-40/p/21459166
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
32
Product Group - BDI
M02282
Tradename
HYPONIC
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
1520
Input Type
Motor
Output Type
Double Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
43.8
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
R
Mounting Position
Floor | Wall | Ceiling
Maximum Overhung load value And um
5540N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
286Nm
Fan Cooling
No
Other Features
Plug In Shaft
Motor Frame Size if motor included
V-90S
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
220-240/380-415VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.sumitomodrive.com
Weight / LBS
70.54792
Long Description
Gear Unit; Right Angle; 40:1 Ratio; 1520; Motor Input Type; Double Shaft Output Type; Flange Mounted; Worm; R Series
Nominal Center Distance
0 Inch | 0 Millimeter
Base to Center of Output Shaft
3.701 Inch | 94 Millimeter
Overall Height
7.008 Inch | 178 Millimeter
Overall Length
21.024 Inch | 534 Millimeter
Overall Width
14.803 Inch | 376 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


