Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SA67DT90S4BMG2HRTF 850257913.07.07.001 https://www.bdiexpress.com/medias/INDSEWGRMTRX-21489785-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0MDR8aW1hZ2UvanBlZ3xhR1U1TDJoa05TOHhNRFF3TVRBeU5EazJOalk0Tmk5SlRrUlRSVmRIVWsxVVVsaGZNakUwT0RrM09EVmZNekF3ZURNd01DNXFjR2N8Njk0N2QxZWYyNTdmODE2MTdmOWVlN2Y4NGRjNzdkZjY3Y2JmNDNkYjUyNmJjMmVlYjEzM2IzMDE4MGVkZDgzOQ
21489785 Right Angle Shafts 

SEW EURODRIVE SEW EURODRIVE

SA67DT90S4BMG2HRTF 850257913.07.07.001

Description

SA67DT90S4BMG2HRTF 121.33TO1 GEARMOTOR ; 121.33:1 HOLLOW SHAFT

Gear Motor; Right Angle; 121:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SA67 Series

Part #

SA67DT90S4BMG2HRTF 850257913.07.07.001

BDI #
21489785

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
49.9
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
121:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
12
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
12
Gearing
Helical-Worm
Manufacturer's Series
SA67
Mounting Position
Floor
Maximum Overhung load value And um
7790N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
605Nm
Fan Cooling
No
Motor HP, KW if motor included
1.1KW
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
97.0034
Long Description
Gear Motor; Right Angle; 121:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SA67 Series
Base to Center of Input Shaft
5.512 Inch | 140 Millimeter
Center Distance
0.866 Inch | 22 Millimeter
Overall Width
6.614 Inch | 168 Millimeter
Base to Center of Output Shaft
4.646 Inch | 118 Millimeter
Nominal Center Distance
0.866 Inch | 22 Millimeter
Overall Height
9.291 Inch | 236 Millimeter
Output Bore
1.575 Inch | 40 Millimeter
Overall Length
23.465 Inch | 596 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh