https://www.bdiexpress.com/medias/INDSEWGRMTRX-21489786-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODV8aW1hZ2UvanBlZ3xhRGN6TDJnMk55OHhNRFF3TVRBeU5qUTNOREF4TkM5SlRrUlRSVmRIVWsxVVVsaGZNakUwT0RrM09EWmZNekF3ZURNd01DNXFjR2N8NDQ3OTk4ZjhmOTMyNjNiMTFkNzA0Y2NiZTcxNWUyOTUzMzgxNjJkNWVkM2VhMjQ5NWEyZjM4ZTdkZDM4YzI0OA
https://www.bdiexpress.com/medias/INDSEWGRMTRX-21489786-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5ODV8aW1hZ2UvanBlZ3xhRGN6TDJnMk55OHhNRFF3TVRBeU5qUTNOREF4TkM5SlRrUlRSVmRIVWsxVVVsaGZNakUwT0RrM09EWmZNekF3ZURNd01DNXFjR2N8NDQ3OTk4ZjhmOTMyNjNiMTFkNzA0Y2NiZTcxNWUyOTUzMzgxNjJkNWVkM2VhMjQ5NWEyZjM4ZTdkZDM4YzI0OA
SEW EURODRIVE
SEW EURODRIVE
SA67TR37DT80N4-KS 850076031.05.05.001
SEW EURODRIVE SEW EURODRIVE
Description
SA67TR37DT80N4-KS 543TO1 GEARMOTOR ; 543:1 HOLLOW SHAFT
Gear Unit; Right Angle; 543:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SA67 Series
Part #
SA67TR37DT80N4-KS 850076031.05.05.001
BDI #
21489786
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SA67TR37DT80N4-KS-850076031-05-05-001/p/21489786
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
49.9
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
543:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Hollow Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
3.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.1
Gearing
Helical-Worm
Manufacturer's Series
SA67
Mounting Position
Floor
Maximum Overhung load value And um
8190Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque
5040In-Lbs
Fan Cooling
No
Inch - Metric
Metric
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.seweurodrive.com
Weight / LBS
108.02651
Long Description
Gear Unit; Right Angle; 543:1 Ratio; Motor Input Type; Hollow Shaft Output Type; Direct Mounted; Helical-Worm; SA67 Series
Center Distance
0.866 Inch | 22 Millimeter
Base to Center of Output Shaft
4.646 Inch | 118 Millimeter
Overall Length
21.85 Inch | 555 Millimeter
Nominal Center Distance
0.866 Inch | 22 Millimeter
Overall Height
9.291 Inch | 236 Millimeter
Output Bore
1.575 Inch | 40 Millimeter
Overall Width
6.614 Inch | 168 Millimeter
Base to Center of Input Shaft
5.512 Inch | 140 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


