CONE DRIVE
CONE DRIVE
SHV50B588-Y9A
CONE DRIVE CONE DRIVE
描述
CONE DRIVE SHV50B588-Y9A
Worm Speed Reducer; Right Angle; Shaft Input; Hollow Shaft Output; Worm Gear; S Series; Wall Mounted; Vertical Gear Shaft; Left Hand Assembly; Worm Horizontal to the Left; Single Reduction; 50 Unit Size
制造商部件号
SHV50B588-Y9A
BDI部件号
23087963
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%87%8F%E9%80%9F%E5%99%A8%E5%92%8C%E5%87%8F%E9%80%9F%E6%9C%BA/%E7%9B%B4%E8%A7%92%E8%BD%B4/SHV50B588-Y9A/p/23087963
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02282
名称
Reducer
关键字串
Speed Worm
产品明细
Worm Speed Reducer
产品规格
Right Angle; Shaft Input; Hollow Shaft Output; Worm Gear; S Series; Wall Mounted; Vertical Gear Shaft; Left Hand Assembly; Worm Horizontal to the Left; Single Reduction; 50 Unit Size
详细描述
Worm Speed Reducer; Right Angle; Shaft Input; Hollow Shaft Output; Worm Gear; S Series; Wall Mounted; Vertical Gear Shaft; Left Hand Assembly; Worm Horizontal to the Left; Single Reduction; 50 Unit Size