https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140378-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1ZoTDJneU9TOHhNRFV3TnpJeE5EZ3hOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBek56aGZNekF3ZURNd01DNXFjR2N8ZmU2YTg2N2VjOTVlMDgyNjRlN2NkNDQwNWE3N2M0N2VmMjVlYzBlM2RjYWEwYjI4NmQ5NjVhZTk5YmEzMDAwNw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25140378-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNDB8aW1hZ2UvanBlZ3xhR1ZoTDJneU9TOHhNRFV3TnpJeE5EZ3hOVEkyTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TkRBek56aGZNekF3ZURNd01DNXFjR2N8ZmU2YTg2N2VjOTVlMDgyNjRlN2NkNDQwNWE3N2M0N2VmMjVlYzBlM2RjYWEwYjI4NmQ5NjVhZTk5YmEzMDAwNw
27575881
Right Angle Shafts
NORD GEAR CORP.
NORD GEAR CORP.
SK 1SI31-IEC56-B14 C105
NORD GEAR CORP. NORD GEAR CORP.
Description
SK 1SI31-IEC56-B14 C105 SPEED REDUCER
Worm Speed Reducer; Right Angle; IEC56C Motor Adapter Input; Solid Shaft Output; B14 Flange Mounting
Part #
SK 1SI31-IEC56-B14 C105
BDI #
27575881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SK-1SI31-IEC56-B14-C105/p/27575881
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.nord.com
Product Detail
Worm Speed Reducer
Product Specification
Right Angle; IEC56C Motor Adapter Input; Solid Shaft Output; B14 Flange Mounting
Long Description
Worm Speed Reducer; Right Angle; IEC56C Motor Adapter Input; Solid Shaft Output; B14 Flange Mounting

