https://www.bdiexpress.com/medias/INDREXXXXXXX-SSW244-143TC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzV8aW1hZ2UvanBlZ3xhR1JoTDJnM05DOHhNRE01TURJeU5ERXdPVFU1T0M5SlRrUlNSVmhZV0ZoWVdGaGZVMU5YTWpRMFh6RTBNMVJEWHpNd01IZ3pNREF1YW5CbnwxMDc5MjJhMWM2ZDk1Zjk0MTMxYTg4NDI3MTdjZjYxMjQ2MGE4NGNlNjFiMWMyODhkNDMzZTE4NDRhNTg2NjFh
https://www.bdiexpress.com/medias/INDREXXXXXXX-SSW244-143TC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzV8aW1hZ2UvanBlZ3xhR1JoTDJnM05DOHhNRE01TURJeU5ERXdPVFU1T0M5SlRrUlNSVmhZV0ZoWVdGaGZVMU5YTWpRMFh6RTBNMVJEWHpNd01IZ3pNREF1YW5CbnwxMDc5MjJhMWM2ZDk1Zjk0MTMxYTg4NDI3MTdjZjYxMjQ2MGE4NGNlNjFiMWMyODhkNDMzZTE4NDRhNTg2NjFh
GROVE GEAR
GROVE GEAR
SS-BMQ813-7.5-R-56
GROVE GEAR GROVE GEAR
Description
SS-BMQ813-7.5-R-56 WORM GEAR REDUCER ; NON-RETURNABLE 7.5:1 SS QUILL I/P
Speed Reducer; Right Angle; 8:1 Ratio; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter
Part #
SS-BMQ813-7.5-R-56
BDI #
23661277
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SS-BMQ813-7-5-R-56/p/23661277
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
7.711
EAN
0690310096369
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
SS-BMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1.025HP
Housing Material And Finish
316 Stainless Steel
Output Torque
252In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Viton Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S133005000
Weight / LBS
17
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; SS-BMQ Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.72 Inch | 43.688 Millimeter
Output Shaft Length
1.94 Inch | 49.276 Millimeter
Base to Center of Input Shaft
3.053 Inch | 77.546 Millimeter
Nominal Center Distance
1.33 Inch | 33.782 Millimeter
Overall Length
5.86 Inch | 148.844 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Center Distance
1.333 Inch | 33.858 Millimeter
Overall Height
6.303 Inch | 160.096 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
5.845 Inch | 148.463 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

