![SS-HMQ821-7.5-H1-56-20](/medias/INDGRVRDCRXX-SS-HMQ-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjV8aW1hZ2UvanBlZ3xhRFZpTDJnNFlpOHhNRE0xTlRFM09UVTROVFUyTmk5SlRrUkhVbFpTUkVOU1dGaGZVMU5mU0UxUlgwaGZNekF3ZURNd01DNXFjR2N8Y2I1MjZkODk2M2NhOTIxOWU0NDI4N2I2NjM5ZjE0MjFhZGIyNDVmMTkzZGFlYmZkNTI5MjYwNWM4YjdkZTNkOQ)
![SS-HMQ821-7.5-H1-56-20](/medias/INDGRVRDCRXX-SS-HMQ-H-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM1MjV8aW1hZ2UvanBlZ3xhRFZpTDJnNFlpOHhNRE0xTlRFM09UVTROVFUyTmk5SlRrUkhVbFpTUkVOU1dGaGZVMU5mU0UxUlgwaGZNekF3ZURNd01DNXFjR2N8Y2I1MjZkODk2M2NhOTIxOWU0NDI4N2I2NjM5ZjE0MjFhZGIyNDVmMTkzZGFlYmZkNTI5MjYwNWM4YjdkZTNkOQ)
23661553
Right Angle Shafts
GROVE GEAR
GROVE GEAR
SS-HMQ821-7.5-H1-56-20
GROVE GEAR GROVE GEAR
Description
SS-HMQ821-7.5-H1-56-20 WORM GEAR REDUCER ; NON-RETURNABLE 7.5:1 SS QUILL I/P
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Part #
SS-HMQ821-7.5-H1-56-20
BDI #
23661553
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SS-HMQ821-7-5-H1-56-20/p/23661553
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0690310098509
Product Group - BDI
M02282
Tradename
GROVE GEAR
Reducer Type
Right Angle
Nominal Ratio
7.5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
233.3
Gearing
Worm
Manufacturer's Series
SS-HMQ
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
2.793HP
Housing Material And Finish
316 Stainless Steel
Output Torque
692In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
S213045820
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 7.5:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; SS-HMQ Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
7.86 Inch | 199.644 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Center Distance
2.063 Inch | 52.4 Millimeter
Base to Center of Input Shaft
4.343 Inch | 110.312 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Height
7.593 Inch | 192.862 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh