Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/WarehouseStore/_ui/desktop/green/images/missing-product-300x300-en.jpg SSHERA45EK 19.50 143TC KLS
23688301 Right Angle Shafts 

HUB CITY HUB CITY

SSHERA45EK 19.50 143TC KLS

Description

SSHERA45EK 19.50 143TC KLS WORM GR REDCR ; NON-RETURNABLE

Speed Reducer; Right Angle; 20:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA45 Series; 7/8" Input Shaft Diameter

Part #

0250-61172

BDI #
23688301

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
22.68
EAN
0662961039033
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
89.7
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
90
Gearing
Helical-Hypoid
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
4.11HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
2600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Over Sized Bearings | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Hypoid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-61172
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Hypoid; HERA45 Series; 7/8" Input Shaft Diameter
Overall Length
9.51 Inch | 241.554 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Overall Width
11.72 Inch | 297.688 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh