HUB CITY
HUB CITY
SSHERA45ES 11.36 56C 1.250
HUB CITY HUB CITY
Description
SSHERA45ES 11.36 56C 1.250 WORM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 11:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter
Part #
SSHERA45ES 11.36 56C 1.250
BDI #
23685977
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/SSHERA45ES-11-36-56C-1-250/p/23685977
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
22.68
EAN
0662798943916
Product Group - BDI
M02282
Tradename
HERA
Reducer Type
Right Angle
Nominal Ratio
11:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
154
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
154
Gearing
Helical-Bevel
Manufacturer's Series
HERA45
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1800Lbs
Base Included
No
Input Rating value plus um
7.06HP
Housing Material And Finish
Machine Polished 316 Stainless Steel
Output Torque
2600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | 90 Percentage Efficiency
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical-Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0250-57226
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 11:1 Ratio; C-Face Quill Input Type; Hollow Shaft Output Type; Flange Mounted; Helical-Bevel; HERA45 Series; 5/8" Input Shaft Diameter
Center Distance
3.263 Inch | 82.88 Millimeter
Overall Height
9.068 Inch | 230.327 Millimeter
Nominal Center Distance
3.263 Inch | 82.88 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.61 Inch | 167.894 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.51 Inch | 241.554 Millimeter
Base to Center of Input Shaft
5.763 Inch | 146.38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

