

194379
Keyless Locking Assemblies
CLIMAX METAL
CLIMAX METAL
C405E-256
CLIMAX METAL CLIMAX METAL
Description
C405E-256 KEYLESS LOCKING ASSEMBLY ; 2.562" X 3.74" HEAVY-DUTY
Keyless Locking Assembly; 2-9/16" Bore; 3.74" Outside Diameter; 2.598" Length; 2.913" Length Including Cap; Steel; C405 Series; M8 X 55 Cap Screw
Part #
C405E-256
BDI #
194379
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/C405E-256/p/194379
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
3.3
EAN
0044861075098
Product Group - BDI
M02194
Component
Keyless Locking Assembly
Material
Steel
Series
C405
Cap Screw
M8 X 55
Other Features
10 Locking Screws | Heavy Duty | Wider Design
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
C405E-256
Weight / LBS
4
Long Description
Keyless Locking Assembly; 2-9/16" Bore; 3.74" Outside Diameter; 2.598" Length; 2.913" Length Including Cap; Steel; C405 Series; M8 X 55 Cap Screw
Bore
2.563 Inch | 65.1 Millimeter
Length Including Cap
2.913 Inch | 73.99 Millimeter
Outside Diameter
3.74 Inch | 94.996 Millimeter
Length
2.598 Inch | 65.989 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh