Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PL1-1/8 AD https://www.bdiexpress.com/medias/INDUSTLCKASY-AD-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwMTh8aW1hZ2UvanBlZ3xhR0k1TDJoa055OHhNRE0yTlRNeU1EVTJNRFkzTUM5SlRrUlZVMVJNUTB0QlUxbGZRVVJmUzFORFVsZGZVMVJNWHpNd01IZ3pNREF1YW5Cbnw0OWM0YzI0ZjY4YzIxMTYwYmU0ZGNjZTVhYTEwOTcxYjFlMjJiOTExN2YwNDUzODY0YWQ4YTRkZWE0ZTkwMWY1
22381529 Keyless Locking Assemblies 

TSUBAKI TSUBAKI

PL1-1/8 AD

Description

PL1-1/8 AD KEYLESS LOCK BUSHING

Keyless Screw Locking Assembly; 1-1/8" Bore; 2.165" Outside Diameter; 1.575" Length; 0.237" Additional Length for Cap; Steel; AD Series; M6 X 30 Cap Screw

Part #

PL1BAD

BDI #
22381529

Details

214.2 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 214.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.09
EAN
0097039651051
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
AD
Cap Screw
M6 X 30
Other Features
8 Locking Screws | Self Centering | Double Torque | Straight and Narrow Hubs Can be Used
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
PL1BAD
Weight / LBS
1.1
Long Description
Keyless Screw Locking Assembly; 1-1/8" Bore; 2.165" Outside Diameter; 1.575" Length; 0.237" Additional Length for Cap; Steel; AD Series; M6 X 30 Cap Screw
Length
1.575 Inch | 40 Millimeter
Additional Length for Cap
0.237 Inch | 6.02 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.165 Inch | 55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh