SKF
SKF
SHT 38
SKF SKF
Description
SHT 38 QUICK DISCONNECT BUSHING
Keyless Screw Locking Assembly; 38MM Bore; 67MM Outside Diameter; 57MM Length; Steel; SHT Series; M8 X 16 Cap Screw
Part #
SHT 38
BDI #
1423693
Details
823.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Keyless-Locking-Assemblies/SHT-38/p/1423693
Your Price
$ 823.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
1.16
EAN
7316577640345
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SHT
Cap Screw
M8 X 16
Other Features
6 Locking Screws | Slotted Outer Sleeve
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Manufacturer Item Number
SHT 38
Weight / LBS
2.579
Long Description
Keyless Screw Locking Assembly; 38MM Bore; 67MM Outside Diameter; 57MM Length; Steel; SHT Series; M8 X 16 Cap Screw
Outside Diameter
2.638 Inch | 67 Millimeter
Additional Length for Cap
0 Inch | 0 Millimeter
Length
2.244 Inch | 57 Millimeter
Bore
1.496 Inch | 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh