Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SLD 1850 MM 35X60 https://www.bdiexpress.com/medias/INDLOVLCKASY-SLD1850-KSCRW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1NDJ8aW1hZ2UvanBlZ3xhR00xTDJnMk55ODRPVFkwTnprM01UQTBNVFU0TG1wd1p3fGE4ZTQxMjA5NDEyM2U0YWRhYzBkMGEzMzE2YTk3NDY3M2U1MWYyNDc2YmE2OTU4ZGU0NjYyNmI2MjhkN2I2NTE
599065 Keyless Locking Assemblies 

TIMKEN LOVEJOY TIMKEN LOVEJOY

SLD 1850 MM 35X60

Description

SLD 1850 MM 35X60 SHAFT LOCKING DEVICE

Keyless Screw Locking Assembly; 35MM Bore; 60MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; SLD1850 Series; M6 Cap Screw

Part #

SLD 1850 MM 35X60

BDI #
599065

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163200
Weight / Kilogram
0.34
EAN
0697904981346
Product Group - BDI
M02194
Component
Keyless Screw Locking Assembly
Material
Steel
Series
SLD1850
Cap Screw
M6
Other Features
8 Locking Screws | Internal Shaft Locking | Self Centering | High Torque | Axial Hub Position Can Move During Clamping
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Keyless Locking Devices
Harmonized Tariff Code
7318.19.00.00
Noun
Assembly
Keyword String
Locking
Manufacturer URL
Manufacturer Item Number
SLD 1850 MM 35X60 (1-3/8")
Manufacturer Internal Number
98134
Weight / LBS
0.75
Long Description
Keyless Screw Locking Assembly; 35MM Bore; 60MM Outside Diameter; 28MM Length; 6MM Additional Length for Cap; Steel; SLD1850 Series; M6 Cap Screw
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.362 Inch | 60 Millimeter
Additional Length for Cap
0.236 Inch | 6 Millimeter
Length
1.102 Inch | 28 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh