PT INTERNATIONAL
PT INTERNATIONAL
2525-28
PT INTERNATIONAL PT INTERNATIONAL
Description
2525-28 ; TAPERED BUSHING METRIC BSW
28MM Bore; 85.725MM Outside Diameter; 63.5MM Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Part #
2525-28
BDI #
18121508
Details
69.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/2525-28/p/18121508
Your Price
$ 69.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.091
EAN
0800675238599
Product Group - BDI
M02194
Bushing Series
2525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
4.61
Long Description
28MM Bore; 85.725MM Outside Diameter; 63.5MM Length Thru Bore; 2525 Bushing Series; Keyway; Taper Lock Bushing
Bore
1.102 Inch | 28 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh