PT INTERNATIONAL
PT INTERNATIONAL
4030-75
PT INTERNATIONAL PT INTERNATIONAL
Description
4030-75 ; TAPERED BUSHING METRIC
75MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Part #
4030-75
BDI #
18122272
Details
229.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4030-75/p/18122272
Your Price
$ 229.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
5.901
EAN
0800675239770
Product Group - BDI
M02194
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Weight / LBS
13.01
Long Description
75MM Bore; 146.05MM Outside Diameter; 76.2MM Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.953 Inch | 75 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh