256322
Bushings
DODGE
DODGE
4545 X 3-1/4-KW
DODGE DODGE
Description
4545 X 3-1/4-KW TL BUSHING
3-1/4" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Part #
117432
BDI #
256322
Details
410.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/4545-X-3-1-4-KW/p/256322
Your Price
$ 410.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
13.797
EAN
0782475093601
Product Group - BDI
M02194
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4545 X 3-1/4-KW
Manufacturer Internal Number
117432
Weight / LBS
30.39
Long Description
3-1/4" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.375 Inch | 161.925 Millimeter
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh