DODGE
DODGE
JA X 19MM-KW HDW
DODGE DODGE
Description
JA X 19MM-KW BUSHING QD BUSHING
19MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Part #
117049
BDI #
256285
Details
22.27
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/JA-X-19MM-KW-HDW/p/256285
Your Price
$ 22.27 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.186
EAN
0782476267155
Product Group - BDI
M02194
Bushing Series
JA
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
JA-19MM, 6X2.8MM KW METRIC HDW
Manufacturer Internal Number
117371
Weight / LBS
0.41
Long Description
19MM Bore; 34.925MM Outside Diameter; 27MM Length Thru Bore; JA Bushing Series; Keyway; QD Bushing
Bore
0.748 Inch | 19 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh