https://www.bdiexpress.com/medias/INDPCIBUSHNG-3BLT-SS-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQxNXxpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJOall6T1RNMk5qRTNOQzlKVGtSUVEwbENWVk5JVGtkZk0wSk1WRjlUVTE5UlJGOHpNREI0TXpBd0xtcHdad3xlNWQyOTYxNTU1OTY1OTFmMjVkM2U2ZDI1NzYwMWMxM2M5NWRlZGRhNzZlYTM5ZjkzN2Q1YzllZTRlZjEzYWMz
22973754
Bushings
PCI
PCI
QDBSDS-35MM-SS
PCI PCI
Description
QDBSDS-35MM-SS QUICK-DETACH BUSHING ; SDS STYLE 35MM BORE - STAINLESS STEEL
Bushing, Shaft; 35MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Part #
QDBSDS-35MM-SS
BDI #
22973754
Details
209.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/QDBSDS-35MM-SS/p/22973754
Your Price
$ 209.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.642
EAN
0841946117007
Product Group - BDI
M02194
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
3/4IN Taper Per Foot | 300 Stainless Steel Material | 33.35MM Total Length | 68.275MM Bolt Circle Diameter | 3 Number Of Screws | 1/4IN Screw Size | Conventional Mounting
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
1.415
Long Description
Bushing, Shaft; 35MM Bore; 55.55MM Outside Diameter; 34.925MM Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing
Outside Diameter
2.187 Inch | 55.55 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh