995689
Bushings
TB WOODS
TB WOODS
SHM 38MM
TB WOODS TB WOODS
Description
SHM 38MM SHAFT BUSHING
38MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Part #
SHM38MM
BDI #
995689
Details
38.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/SHM-38MM/p/995689
Your Price
$ 38.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
0.317
EAN
0698672007573
Product Group - BDI
M02194
Bushing Series
SH
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SHM38MM
Manufacturer Internal Number
SHM38MM
Weight / LBS
0.7
Long Description
38MM Bore; 47.523MM Outside Diameter; 33.35MM Length Thru Bore; SH Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.313 Inch | 33.35 Millimeter
Bore
1.496 Inch | 38 Millimeter
Outside Diameter
1.871 Inch | 47.523 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh