https://www.bdiexpress.com/medias/INDPCIBUSHNG-2BLT-SS-TLB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzNTZ8aW1hZ2UvanBlZ3xhR0ptTDJnM01DODVPRFV4TURFNU9EZzJOakl5TDBsT1JGQkRTVUpWVTBoT1IxOHlRa3hVWDFOVFgxUk1RbDh6TURCNE16QXdMbXB3Wnd8MGEwNDZlODY3NThhZGVhYjRkNmJiZTc4YzRiNDBlMjQwMmZiNzI0MDI2MzVmNWJiYzk5N2JhNTc4MTYyYjZhZg
22974390
Bushings
PCI
PCI
TLB3020-2.7500-SS
PCI PCI
Description
TLB3020-2.7500-SS TAPERED BUSHING ; 3020 STYLE 2.75" BORE SS
Bushing, Shaft; 2-3/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Part #
TLB3020-2.7500-SS
BDI #
22974390
Details
787.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Bushings/TLB3020-2-7500-SS/p/22974390
Your Price
$ 787.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171605
Weight / Kilogram
2.262
EAN
0841946119155
Product Group - BDI
M02194
Bushing Series
3020
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
1-11/16IN Taper Per Foot | 300 Stainless Steel Material | 2IN Total Length | 4IN Bolt Circle Diameter | Precision Machined Finish | 2 Number Of Screws | 1/4IN Screw Size
Inch - Metric
Inch
Category - BDI
Bushing
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
4.987
Long Description
Bushing, Shaft; 2-3/4" Bore; 4-1/4" Outside Diameter; 2" Length Thru Bore; 3020 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh