https://www.bdiexpress.com/medias/INDXXXXXXXXX-25118855-300X300.jpg?context=bWFzdGVyfHJvb3R8MTg4NzV8aW1hZ2UvanBlZ3xhRE16TDJobFpDOHhNREEzTmpZd016QTFOakUxT0M5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRnNE5UVmZNekF3V0RNd01DNXFjR2N8Y2M2OTE5MjI4MzlkZDY1NDViOGRkMjU2MGFiNWRhYzMxMjk0NDYzYzM1YWJlYWVkMDQzNjc1YjZlZmNiYjcwMQ
25118855
Collars
STAFFORD
STAFFORD
31LM012
STAFFORD STAFFORD
Description
31LM012 SHAFT COLLAR ; 1-PC SPLIT CLAMP TYPE
Shaft Collar; 12MM Bore; 28MM Outside Diameter; 11MM Width; M4 X 0.7 X 12MM Screw; Black Oxide Steel Material; Alloy Steel Screw Material; One-Piece Split Clamp
Part #
31LM012
BDI #
25118855
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/31LM012/p/25118855
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.045
Product Group - BDI
M02194
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Product Detail
Shaft Collar
Product Specification
12MM Bore; 28MM Outside Diameter; 11MM Width; M4 X 0.7 X 12MM Screw; Black Oxide Steel Material; Alloy Steel Screw Material; One-Piece Split Clamp
Long Description
Shaft Collar; 12MM Bore; 28MM Outside Diameter; 11MM Width; M4 X 0.7 X 12MM Screw; Black Oxide Steel Material; Alloy Steel Screw Material; One-Piece Split Clamp