https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121027-300X300.jpg?context=bWFzdGVyfHJvb3R8MTczNDV8aW1hZ2UvanBlZ3xhR0l3TDJoaVlpOHhNREUwTVRreE1Ea3lOVE0wTWk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFd01qZGZNekF3V0RNd01DNXFjR2N8OTIyZmY3NGI4MGI0NGQyZWQ2MTlkNTdhZjczNWEwNWI3ZDllNzEzOTljZWE1MWEwOWE0NTRlNzEwNTc3ODI2NA
AMERICAN COLLARS
AMERICAN COLLARS
ASP-200-2-S
AMERICAN COLLARS AMERICAN COLLARS
描述
AMERICAN COLLARS ASP-200-2-S
Shaft Collar; 2" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 Screw Set; Double Split; Black Oxide Plated Steel; Two-Piece Clamping
制造商部件号
ASP-200-2-S
BDI部件号
25121027
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E5%AE%9A%E4%BD%8D%E5%92%8C%E9%94%81%E7%B4%A7%E8%A3%85%E7%BD%AE/%E9%94%81%E7%B4%A7%E7%8E%AF/ASP-200-2-S/p/25121027
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02194
名称
Collar
关键字串
Shaft
产品明细
Shaft Collar
产品规格
2" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 Screw Set; Double Split; Black Oxide Plated Steel; Two-Piece Clamping
详细描述
Shaft Collar; 2" Bore; 3" Outside Diameter; 11/16" Width; 5/16"-24 Screw Set; Double Split; Black Oxide Plated Steel; Two-Piece Clamping