Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CCM-004 https://www.bdiexpress.com/medias/INDXXXLCKCLR-1C-1SPL-LCS-300x300.jpg?context=bWFzdGVyfHJvb3R8NTE1MXxpbWFnZS9qcGVnfGFHVmhMMmd4T1M4eE1EYzJPRFkxTnpNMU1EWTROaTlKVGtSWVdGaE1RMHREVEZKZk1VTmZNVk5RVEY5TVExTmZNekF3ZURNd01DNXFjR2N8MmZhYWU2MjhjMGRlZTgzMmYxNGNlNmVjNGMxMzBkOWY3YzhkZWYzOTY3ODE0MWI0Y2YwYmZjYjJhNGZkMDcyYw
968244 Collars 

WHITTET-HIGGINS WHITTET-HIGGINS

CCM-004

Description

CCM-004 CLAMP LOCK COLLAR ; STEEL SINGLE SPLIT METRIC W/LOCK SCREW

4MM Bore; Shaft Collar; Steel; 15.9MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split

Part #

CCM-004

BDI #
968244

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.018
EAN
0751968830405
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
One Piece Split
Clamp Screw Size if applicable
M3
Set Screw
No
Keyway Yes/No
No
Other Features
Wax Impregnated Black Oxide Finish | Blackened Alloy Steel Socket Head Cap Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
CCM-004
Weight / LBS
0.04
Long Description
4MM Bore; Shaft Collar; Steel; 15.9MM Outside Diameter; 8MM Width; M3 Clamp Screw Size; One Piece Split
Outside Diameter
0.626 Inch | 15.9 Millimeter
Bore
0.157 Inch | 4 Millimeter
Width
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh