https://www.bdiexpress.com/medias/INDXXXLCKCLR-H2C-2SPL-BSTL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NTd8aW1hZ2UvanBlZ3xhR1kxTDJoaFpTOHhNRFUxTlRFMU1UZ3hNRFU1TUM5SlRrUllXRmhNUTB0RFRGSmZTREpEWHpKVFVFeGZRbE5VVEY4ek1EQjRNekF3TG1wd1p3fGIwM2U5Y2FlNDEzZWJkOWM5OTkyNDQ0ZDAyMDFhNjk2MzUwYjhkYTNjM2M1OWU1N2YzZDRmZTFhZjZkNWVjMjM
196402
Collars
CLIMAX METAL
CLIMAX METAL
H2C-450
CLIMAX METAL CLIMAX METAL
Description
H2C-450 CLAMP COLLAR ; 4-1/2" BORE BLK OXD STL 2-PIECE 5/BOX
4-1/2" Bore; Shaft Collar; Steel; 5-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Part #
H2C-450
BDI #
196402
Details
311.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/H2C-450/p/196402
Your Price
$ 311.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.019
EAN
0044861250815
Product Group - BDI
M02194
Bore Threaded
No
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
3/8-24 X 1
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated
Inch - Metric
Inch
Long Description
4-1/2" Bore; Shaft Collar; Steel; 5-3/4" Outside Diameter; 7/8" Width; 3/8-24 X 1 Clamp Screw Size; Two Piece Split
Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh