RULAND
RULAND
MSP-17-F
RULAND RULAND
Description
MSP-17-F CLAMP SHAFT COLLAR ; 2PIECE 17MM BORE STEEL
17MM Bore; Shaft Collar; Steel; 36MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; Two Piece Split
Part #
MSP-17-F
BDI #
1403753
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSP-17-F/p/1403753
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.073
EAN
0634529015445
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Steel
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M5 X 16
Set Screw
No
Keyway Yes/No
No
Other Features
Black Oxide Coated | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.18
Long Description
17MM Bore; Shaft Collar; Steel; 36MM Outside Diameter; 13MM Width; M5 X 16 Clamp Screw Size; Two Piece Split
Width
0.512 Inch | 13 Millimeter
Bore
0.669 Inch | 17 Millimeter
Outside Diameter
1.417 Inch | 36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh