

RULAND
RULAND
MSP-32-AN
RULAND RULAND
Description
MSP-32-AN CLAMP SHAFT COLLAR ; 2PIECE 32MM BORE ANODIZED ALUM
32MM Bore; Shaft Collar; Aluminum; 54MM Outside Diameter; 15MM Width; M6 X 18 Clamp Screw Size; Two Piece Split
Part #
MSP-32-AN
BDI #
24527546
Details
130.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/MSP-32-AN/p/24527546
Your Price
$ 130.66 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162811
Weight / Kilogram
0.065
EAN
0063452911784
Product Group - BDI
M02194
Bore Threaded
Metric
Component
Shaft Collar
Material
Aluminum
Split or Solid Description
Two Piece Split
Clamp Screw Size if applicable
M6 X 18
Set Screw
No
Keyway Yes/No
No
Other Features
Anodized | Forged Clamp Screw | Single Point Faced | Optional Keyway and Opposing Screw
Inch - Metric
Metric
Category - BDI
Retaining and Locking Devices Collar
Harmonized Tariff Code
7318.19.00.00
Noun
Collar
Keyword String
Shaft
Weight / LBS
0.14
Long Description
32MM Bore; Shaft Collar; Aluminum; 54MM Outside Diameter; 15MM Width; M6 X 18 Clamp Screw Size; Two Piece Split
Width
0.591 Inch | 15 Millimeter
Outside Diameter
2.126 Inch | 54 Millimeter
Bore
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh