18146110
Collars
REXNORD
REXNORD
SC5
REXNORD REXNORD
Description
SC5 SET COLLAR KIT ; FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For Spherical Roller Bearing
Part #
SC5
BDI #
18146110
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC5/p/18146110
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31162800
Weight / Kilogram
0.155
EAN
0698210824044
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.34
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For Spherical Roller Bearing