18146113
Collars
REXNORD
REXNORD
SC8
REXNORD REXNORD
Description
SC8 SET COLLAR KIT ; FOR SPHERICAL ROLLER BEARING
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For Spherical Roller Bearing
Part #
SC8
BDI #
18146113
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Collars/SC8/p/18146113
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0.34
EAN
0698210695385
Product Group - BDI
B02222
Noun
Kit
Keyword String
Shaft Collar
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.76
Product Detail
Shaft Collar Kit
Product Specification
Set Screw; One Piece Solid; Steel Material
Long Description
Shaft Collar Kit; Set Screw; One Piece Solid; Steel Material; For Spherical Roller Bearing

